Shop All No Smoking Signs
Accuform
No Smoking Sign, 10" H, 14 in W, Rectangle, English, MCHL936VA
Mfr # MCHL936VA
Zoro # G1727024
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Oxygen No Smoking No Open Flames
- Height 10 in
- Sign Shape Rectangle
- Sign Material Aluminum
Product Information
- Brand Accuform
- MFR # MCHL936VA
- Zoro # G1727024
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | No Smoking Sign |
Header | No Header |
Legend | Oxygen No Smoking No Open Flames |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Red, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.040 in |
ANSI Compliant | Yes |
OSHA Compliant | Yes |
Double-Sided | No |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
Legend Style | Text |
Sign Legend Color | Red, White |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Sign Legend Text Color | Red, White |
Description
No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Oxygen No Smoking No Open Flames, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Elec. Glove Protector, 10, White/Orange, PR (ILP5S/10)
- COMMERCIAL 6 in x 9 in ADA Restroom Sign (38540)
- MECHANIX WEAR M-Pact Tactical Glove, Coyote Tan, M, 8" L, PR (MP3-72-009)
- EZ LINE Bucko Banners (Windshield Banners): Managers Special (295-MANA)
- ACCUFORM No Smoking Sign, 10" H, 14 in W, Vinyl, Rectangle, English, MSMK948VS (MSMK948VS)
- ACCUFORM No Smoking Sign, 7" H, 10" W, Plastic, Rectangle, English, MSMG501VP (MSMG501VP)
- ACCUFORM SAFETY SIGN NO SMOKING NO VAPING MSMK543XL (MSMK543XL)
- ACCUFORM Accuform No Smoking Graphic Sign, 10inW x 14inH, Aluminum (MSMK919VA)
- ACCUFORM No Smoking Sign, 7" H, 10" W, Rectangle, English, Spanish, SBMSMK829MVA (SBMSMK829MVA)
- ACCUFORM No Smoking Sign, 10" H, 7 in W, Rectangle, English, MSMK407VA (MSMK407VA)
- ACCUFORM No Smoking Sign, 10" H, 14 in W, Rectangle, English, MSMG505VA (MSMG505VA)
- Accuform No Smoking Signs