Shop All Anti-slip tapes, Treads & Stair Nosings
Accuform
Marking Tape, Glow, Foot, 12in L, PR
Mfr # PTS470
Zoro # G1701054
original price:
$16.26
5% off
new price: $15.39
/pr
$15.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3-7/8"
- Color Green Yellow
- Material Polyester, Adhesive: Acrylic
- Tape Strip Length 12 in
- Length 12"
Product Information
- Brand Accuform
- MFR # PTS470
- Zoro # G1701054
- UPC # 846642092740
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3-7/8" |
Tape Strip Length | 12 in |
Length | 12" |
Details
Item | Glow in Dark Tape |
Color | Green Yellow |
Material | Polyester, Adhesive: Acrylic |
Tape Format | Die Cut - Tag |
Thickness | 10 mil |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
Performance Temp. | -14 Degrees to 140 Degrees F |
Legend | No Legend |
Safety Tape Color | Green |
Die Cut Shape | Footprint |
Pattern | Solid |
Glow In The Dark | Yes |
Description
Glow-in-the-Dark Marking Tape, Legend No Legend, Retroreflective Grade Not Retroreflective, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY RUBBER Tingley® J23122-Vision„¢ Hooded Jacket, Fluorescent Yellow/Green, Small (J23122.SM)
- ROCKY Size 13 Men's 8 in Work Boot Steel 8-Inch Work Boot, Brown (FQ0006693)
- SAS SAFETY CARTRIDGE BREATHEMATE OV 6/BX (SA300-1001)
- BRADY 12,470 Volts Conduit and Voltage Lbls 2.25 in H x 9 in W BK on OR 25/PK (152313)
- ACCUFORM OSHA DANGER PLASTIC BARRICADE TAPE MPT12 (MPT12)
- 3M 1X15 Wht Slip Tape (280W-R1X180)
- MIGHTY LINE Tape, Yel, Mgnta Chevrons, 2"x100 ft. Roll (2RYCHVM)
- ZORO SELECT Hazard Marking Tape, Roll, 3In W, 180 ft. L (9HU17)
- ZORO SELECT Marking Tape, Striped, Red/White, 2" W (ZRS5RW)
- 3M ANTI SLIP TAPE BK 4""X60' (7733)
- FIBERGRATE Stair Tread Cover, Gray, 36in W, Polyester (879490)
- Accuform Anti-slip tapes, Treads & Stair Nosings