Shop All Sign Holders
Accuform
Map Holder, Fits 8 1/2 x 11 In Map
Mfr # DTA202
Zoro # G3168943
product price: $72.39
/ea
$72.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style Surface
- Material Polycarbonate
- Height 8 1/2 in
- For Use With Evacuation Maps
- Overall Height 13 5/8 in
Product Information
- Brand Accuform
- MFR # DTA202
- Zoro # G3168943
- UPC # 846642000578
- Country of Origin United States
- Category Sign Holders
Dimensions
Height | 8 1/2 in |
Width | 12 in |
Overall Height | 13 5/8 in |
Overall Width | 11 1/8 in |
Compatible Sheet Height | 8 1/2 in |
Compatible Sheet Width | 11 in |
Details
Item | Evacuation Map Holder |
Mounting Style | Surface |
Material | Polycarbonate |
For Use With | Evacuation Maps |
Includes | Adhesive Foam Strips |
Product Type | Evacuation Map Holder |
Mounting Method | Adhesive Backing |
Description
Evacuation Map Holder, Mounting Style Surface, Overall Height 13 5/8 in, Overall Width 11 1/8 in, Material Polycarbonate, Includes Adhesive Foam Strips
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Battery Powered Sensor Eyewash Faucet W/ 8" Spout & 1070 TMV (SEF-18100-8-TMV)
- ERB SAFETY Safety Vest, Womens Fit, Mesh, Class 2, S720, Hi-Viz Lime, 3X (61920)
- BRADY Chemical Label, 1 in H, 3 in W, 102844 (102844)
- ZORO SELECT 7" Barricade Light, LED (03-10-WAYDC)
- ACCUFORM Map Holder, Fits 11 x 17 In Map (DTA204)
- ACCUFORM Accuform HSP820 BLOCKADE Versatile Sign Stand, 6', Steel/Iron (HSP820)
- ACCUFORM Evacuation Map Holder, 11 in. x 17 in. (DTA239)
- ACCUFORM Quik Sign Fold-Ups® Stand, 30-1/2x26 in, Plastic (PFK321)
- ACCUFORM Sign Holder, Step, 15X10 In. (PDM115)
- ACCUFORM REFLECTIVE POST STRIPS ENGINEERGRADE (FRN305RA)
- DURABLE OFFICE PRODUCTS Sign Holder, 8-1/2" x 11", PVC, PK2 (476803)
- Accuform Sign Holders