Shop All Lockout Safety Kits
Accuform
Lockout Board, Unfilled, 30" H
Mfr # KST424
Zoro # G1691385
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filled/Unfilled Unfilled
- Includes (1) Pocket
- Color Red/White
- Number of Components 0
- Number of Padlocks Held 6
Product Information
- Brand Accuform
- MFR # KST424
- Zoro # G1691385
- UPC # 846642082031
- Country of Origin United States
- Category Lockout Safety Kits
Dimensions
Overall Depth | 4.5 in |
Overall Height | 30 in |
Overall Width | 24 in |
Description
Lockout Board, Cable Lockouts Included Not Applicable, Cover Type Open Front, Electrical Lockouts Included Not Applicable, Filled No, Number of Hasps Included 7, Number of Lockouts Included 0, Number of Padlocks Included 0, Number of Tags Included 0, Visibility Inside Board Only, Language English, Mount Type Wall Mount, Background Color Red, White, Includes (1) Pocket, Legend Safety Lock-Out Center, Legend Type Text, Material Aluminum, Mounting Location Wall, Number of Padlocks Held 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THIRFO PLUMBING 1-1/2 Inch × 100 ft Double Jacket with Aluminum NST Coupling - PU Lining 300 PSI (8610002)
- MICHELIN Size 10 Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- KIDDE Fire Extinguisher, 5B:C, Dry Chemical, 2 lb (M5G)
- CONDOR VF, Coated Gloves, Nylon, XL, 60WF90, PR (60WF82)
- ACCUFORM Accuform Danger Do Not Operate Tag, PF-Cardstock, 250/Roll (TAR125)
- ACCUFORM Accuform Stopout Deluxe Lockout Kit, Plastic (KSK345)
- ACCUFORM Lockout Board, Filled, 6 Steel Locks (KST814)
- ACCUFORM Lockout Center, Unfilled, 14" H (KST406)
- ACCUFORM Lockout Center, Filled, 114 Components (KST410)
- ACCUFORM Accuform Stopout Ultimate Lockout Kit, Plastic (KSK700)
- MASTER LOCK 10-Lock Aluminum Padlock Station (1483BP1106)
- Accuform Lockout Tagout