Shop All Projectors
Accuform
LED Projector With Lens
Mfr # VPL904
Zoro # G100720508
Free Shipping & Returns
$1,051.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9 in
- Width 5 in
- Length 6 in
- Legend/Background Color Pedestrian Crossing
- Includes Lens, Mounting Bracket, Projector, Remote Control
Product Information
- Brand Accuform
- MFR # VPL904
- Zoro # G100720508
- UPC # 846642029302
- Country of Origin China
- Category Projectors
Dimensions
Height | 9 in |
Width | 5 in |
Length | 6 in |
Details
Item | LED Projector With Lens |
Legend/Background Color | Pedestrian Crossing |
Includes | Lens, Mounting Bracket, Projector, Remote Control |
Voltage | 110 V AC |
Power Source | AC Powered |
Mounting | Yes |
Indoor/Outdoor | Indoor |
Minimum Operating Temperature | -31 Degrees F |
Product Type | Lens Insert |
Description
LED Projector With Lens, Voltage 110 V AC, Length 6 in, Width 5 in, Height 9 in, Legend/Background Color Pedestrian Crossing, Includes Lens, Mounting Bracket, Projector, Remote Control
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Lithonia Elb-1P201N2 Battery (ELB-1P201N2)
- TRIPP LITE DVI Single Cable, Analog, DVI-D M/M, 6ft (P561-006-SLI)
- IKEY Stainless Rugged Keyboard with FSR (DT-5K-FSR-USB)
- MIGHTY MAX BATTERY ML35-12 - 12 VOLT 35 AH SLA BATTERY - PACK OF 2 (ML35-12MP2569155161105211)
- ACCUFORM LED Projector With Lens (VPL908)
- ACCUFORM LED Projector With Lens (VPL910)
- ACCUFORM LED Projector With Lens (VPL901)
- ACCUFORM LED Projector With Lens (VPL913)
- GPX Bluetooth Mini Projector (PJ300VP)
- SPORTICULTURE Projector Light Broncos (LEDDEN)
- KODAK Luma 150 Portable Pocket Projector - 150" Display, Built-in Speaker - HDMI, USB, MicroSD (RODPJS150)
- Accuform Projectors