Shop All Projectors
Accuform
LED Projector With Lens
Mfr # VPL903
Zoro # G800720266
product price: $1,021.99
/ea
Free Shipping & Returns
$1,021.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9 in
- Width 5 in
- Includes Lens, Mounting Bracket, Projector, Remote Control
- Voltage 110 V AC
- Length 6 in
Product Information
- Brand Accuform
- MFR # VPL903
- Zoro # G800720266
- UPC # 846642029265
- Country of Origin China
- Category Projectors
Dimensions
Height | 9 in |
Width | 5 in |
Length | 6 in |
Details
Item | LED Projector With Lens |
Includes | Lens, Mounting Bracket, Projector, Remote Control |
Voltage | 110 V AC |
Legend/Background Color | Proper PPE Required |
Product Type | Lens Insert |
Indoor/Outdoor | Indoor |
Mounting | Yes |
Power Source | AC Powered |
Minimum Operating Temperature | -31 Degrees F |
Description
LED Projector With Lens, Voltage 110 V AC, Length 6 in, Width 5 in, Height 9 in, Legend/Background Color Proper PPE Required, Includes Lens, Mounting Bracket, Projector, Remote Control
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTEC LANSING 10ft Nintendo Switch Type-C Light-Up LED (ALTC1RD)
- AIDATA Universal Tablet Wall Mount, Magnetic Mount, Extendsion Arm, Black (US-5113M)
- PT HO WAH GENTING Me 15A Clr Ltgd Adapter (09907ME)
- RAM MOUNTS Replacement for RAM Mounts Ram-101u (RAM-101U RAM MOUNTS)
- ACCUFORM LED Projector With Lens (VPL901)
- ACCUFORM LED Projector With Lens (VPL910)
- ACCUFORM LED Projector With Lens (VPL913)
- ACCUFORM LED Projector With Lens (VPL904)
- ACCUFORM LED Projector With Lens (VPL908)
- PYLE Mini Compact Pocket Projector, 1080p Support, USB/SD Card Readers, HDMI & VGA Inputs, Upside-Down Mo (PRJG48)
- EPSON Powerlite X49 Projector, 3600 Lmns, Xga (V11H982020)
- Accuform Projectors