Shop All Projectors
Accuform
LED Projector With Lens
Mfr # VPL901
Zoro # G000720219
product price: $1,193.99
/ea
Free Shipping & Returns
$1,193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9 in
- Width 5 in
- Length 6 in
- Voltage 110 V AC
- Legend/Background Color Stop
Product Information
- Brand Accuform
- MFR # VPL901
- Zoro # G000720219
- UPC # 846642029180
- Country of Origin China
- Category Projectors
Dimensions
Height | 9 in |
Width | 5 in |
Length | 6 in |
Details
Item | LED Projector With Lens |
Voltage | 110 V AC |
Legend/Background Color | Stop |
Includes | Lens, Mounting Bracket, Projector, Remote Control |
Indoor/Outdoor | Indoor |
Minimum Operating Temperature | -31 Degrees F |
Product Type | Lens Insert |
Mounting | Yes |
Power Source | AC Powered |
Description
LED Projector With Lens, Voltage 110 V AC, Length 6 in, Width 5 in, Height 9 in, Legend/Background Color Stop, Includes Lens, Mounting Bracket, Projector, Remote Control
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOMTECH AC/DC Power Supply, 1 Output, 24V@20A, 480W (TDR-480-24)
- SANOXY VGA To HDMI Converter 1080P HD Adapter With Audio Cable For HDTV PC Laptop TV (SANOXY-CABLE106)
- VESTIL CASE-M Aluminum Storage Case Medium 21-1/2" x 16-1/4" x 19-1/4" (CASE-M)
- THERMALTAKE CT120 PC Cooling Fan, Daisy-Chain Design, 120 mm Hydraulic Bearing Fan, 2PK (CLF147PL12BLA)
- ACCUFORM LED Projector With Lens (VPL904)
- ACCUFORM LED Projector With Lens (VPL913)
- ACCUFORM LED Projector With Lens (VPL908)
- ACCUFORM LED Projector With Lens (VPL910)
- EPSON Multimedia Projector (V11H982020)
- EPSON Multimedia Projector (V11HA03020)
- PYLE Mini Compact Pocket Projector, 1080p Support, USB/SD Card Readers, HDMI & VGA Inputs, Upside-Down Mo (PRJG48)
- Accuform Projectors