Shop All Projector Accessories
Accuform
LED Projector Lens
Mfr # VPL915LENS
Zoro # G500720283
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1/8 in
- Length 1 3/4 in
- Legend/Background Color Stop PPE Required Beyond This Point
- Width 1 3/4 in
- Includes Lens Only
Product Information
- Brand Accuform
- MFR # VPL915LENS
- Zoro # G500720283
- UPC # 846642029678
- Country of Origin China
- Category Projector Accessories
Dimensions
Height | 1/8 in |
Length | 1 3/4 in |
Width | 1 3/4 in |
Details
Item | LED Sign Projector Lens Only, STOP PPE Required Beyond This Point |
Legend/Background Color | Stop PPE Required Beyond This Point |
Includes | Lens Only |
Minimum Operating Temperature | -31 Degrees F |
Product Type | Lens Insert |
Indoor/Outdoor | Indoor |
Description
LED Sign Projector Lens Only, STOP PPE Required Beyond This Point, Length 1 3/4 in, Width 1 3/4 in, Height 1/8 in, Legend/Background Color Stop PPE Required Beyond This Point, Includes Lens Only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA Boating Binocular, 7x Magnification, Porro Prism, 350 ft @ 1000 yd Field of View (AB10160)
- PLATINUM TOOLS <p>The new patented EZ-RJ45 Cat 6+ Connector simplifies twisted pair terminations by allowing th (202010J)
- LEVITON COAXIAL CONNECTORS COUPLER HDMI WHITE (40834-W)
- ILC Replacement for Tadiran Tl-5151/s (TL-5151/S TADIRAN)
- ACCUFORM LED Projector Lens (VPL601LENS)
- ACCUFORM LED Projector Lens (VPL901LENS)
- ACCUFORM LED Projector Lens (VPL908LENS)
- EREPLACEMENTS Panasonic Lamp, ET-LAV400-ER (ET-LAV400-ER)
- GORGEOUSGLOW Specialty Hardw 60171 Zinc Plated Lamp Nipple - 5 in. x 0.13 IP (GO446490)
- EREPLACEMENTS Lamp For Sanyo, POA-LMP99-OEM (POA-LMP99-OEM)
- EREPLACEMENTS Lamp For Viewsonic, RLC-083-OEM (RLC-083-OEM)
- Accuform Projector Accessories