Shop All Identification Labels
Accuform
Label, Exclamation, 1x1In, CtdPaper, 500Roll
Mfr # LZH607PS5
Zoro # G8014623
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Paper
- Width 1 in
- Height 1 in
- Subject Matter Hazard Communication
Product Information
- Brand Accuform
- MFR # LZH607PS5
- Zoro # G8014623
- UPC # 846642015213
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 in |
Height | 1 in |
Description
Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Permanent Adhesive, Background Color Black, Hazard Communication Standard GHS, Height 1 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Paper, Material Properties Not Applicable, Maximum Service Temperature 160 Degrees F, Minimum Service Temperature -65 Degrees F, Mounting Type Adhesive, Package Type Roll, Preprinted Images Exclamation Mark, Preprinted Text No Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER PRODUCTS Antislip Tape, Black x 2" W x 60 ft. L (2X60SB)
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, XL, Blue, PR (3012-XL (10))
- 5.11 Taclite TDU Shrt Slv Shirt, L, Dark Navy (71339)
- 2W INTERNATIONAL High Viz Public Safety Vest, 2X-Large/3X-Large, Lime (PWB507 2XL/3XL)
- ACCUFORM Label, CEMA, 3x6, Warning Exposed, PK5 (LECN373)
- ACCUFORM Safety Label, 3 1/2 in Height, 5 in English, LFSD903VSP (LFSD903VSP)
- ACCUFORM Label, Flaming Circle, 2x2 In, 250 Roll (LZH612PS2)
- ACCUFORM Non Regulated Waste Label, 6 In. H, PK25 (MHZW14EVP)
- ACCUFORM Label, Exploding Bomb, 1x1In, 500 Roll (LZH603PS5)
- ACCUFORM GHS Label, Environment, 2x2,250 Roll (LZH618EV2)
- NMC Mixed Two-Cycle Fuel Laminated Label (M726LP)
- Accuform Identification Labels