Shop All Identification Labels
Accuform
Label, Corrosive, 1x1 In, Poly, 500 Roll
Mfr # LZH604EV5
Zoro # G7451281
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Polyester
- Width 1 in
- Height 1 in
- Language No Text
Product Information
- Brand Accuform
- MFR # LZH604EV5
- Zoro # G7451281
- UPC # 846642015381
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 in |
Height | 1 in |
Description
Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Permanent Adhesive, Background Color Black, Hazard Communication Standard GHS, Height 1 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Polyester, Material Properties Not Applicable, Maximum Service Temperature 200 Degrees F, Minimum Service Temperature -65 Degrees F, Mounting Type Adhesive, Package Type Roll, Preprinted Images Corrosive Pictogram, Preprinted Text No Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, White, Refrigeration, PK5, 7238-4-PK (7238-4-PK)
- ACCUFORM WARNING FLAGS VINYL VINYL DOWEL 36 in FSG184 (FSG184)
- GASCO Gas Regulator, 0.5 Lpm (71-0.5)
- SHOES FOR CREWS Overshoes, Unisex, S, Plain, PR (50-S)
- ACCUFORM Hazardous Waste Label, Red/Yellow, PK100, MHZW20PSC (MHZW20PSC)
- ACCUFORM Label, Health, 2x2 In, Ctd Paper, 250 Roll (LZH619PS2)
- ACCUFORM 6X6 HAZ WSTE UNIV WSTE POLY PK100 (MHZW16EVC)
- ACCUFORM Label, Skull, 2x2 In, Poly, 250 Roll (LZH616EV2)
- ACCUFORM Safety Label, 5 In. W, 3-1/2 In. H, PK5 (LRST801VSP)
- ACCUFORM Haz Waste Label, Universal Waste, 4x4 in, Poly, 250/RL (MHZW17EVL)
- NMC Nfpa Label Symbol 6", Pk5, Legend: Oxy (DCL136)
- Accuform Safety Labels