Shop All Identification Labels
Accuform
Label, CEMA, 2-1/2x5, Warning Rotating, PK5
Mfr # LECN372
Zoro # G5215761
original price:
$10.89
11% off
new price: $9.59
/pk 5, $1.92/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Material Vinyl
- Width 5 in
- Height 2 1/2 in
- Standards OSHA 1926.555(a)(6),OSHA 29 CFR 1910.145,ANSI Z535,CEMA 201
Product Information
- Brand Accuform
- MFR # LECN372
- Zoro # G5215761
- UPC # 846642089542
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5 in |
Height | 2 1/2 in |
Depth | 1/250 in |
Description
CEMA Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Rotating Shaft Can Cause Severe Injury Keep Hair And Loose Clothing Away, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ball Valve Lockout, Fits Sz 1-1/4 to 3 (65669)
- KISHIGO 2X, Lime, Class 3, Short Sleeve Class 3 T-Shirt (9118-2X)
- KIMBERLY-CLARK Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, M, 100 PK, Purple (KCC55082)
- NOTRAX Interlocking Antifatigue Mat Tile, Rubber, 31 in Long x 31 in Wide, 1/2 in Thick (545E3631BL)
- ACCUFORM Hazardous Waste Label, White/Purple, PK100 (MHZW16PSC)
- ACCUFORM Label, Corrosive, 1x1 In, Poly, 500 Roll (LZH604EV5)
- ACCUFORM Haz Waste Label, Universal Waste, 6x6 in, Poly, 250/RL (MHZW16EVL)
- ACCUFORM Label, Corrosive, 2x2 In, Poly, 250 Roll (LZH614EV2)
- ACCUFORM Non Regulated Waste Label, 6 In. H, PK25 (MHZW14EVP)
- ACCUFORM Label, Flame, 2x2 In, Poly, 500 Roll (LZH611EV5)
- NMC Nfpa Label Number 3", Pk5, Material: Pressure Sensitive Vinyl (DCN34)
- Accuform Safety Labels