Shop All Equipment & Container Labels
Accuform
Label, 5x7, Warning Arc Flash and, LELC316
Mfr # LELC316
Zoro # G2684258
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend Warning Arc Flash and Shock Hazard Appropriate PPE Required Appropriate PPE and Tools Required When Working On This Equipment (w/Picto)
- Material Vinyl
- Height 5 in
- Width 7 in
Product Information
- Brand Accuform
- MFR # LELC316
- Zoro # G2684258
- UPC # 846642088477
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 5 in |
Width | 7 in |
Depth | 3/500 in |
Description
Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Arc Flash And Shock Hazard Appropriate Ppe Required Appropriate Ppe And Tools Required When Working On This Equipment, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Magnetic Data Cards, 1"x2", White, PK25 (FM1325)
- HILLMAN 2 in. W X 24 in. L Black/Yellow Reflective Safety Tape 1 pk, 5PK (840378)
- PORTWEST Hi-Vis T Shirt, XL (S478)
- HONEYWELL Multi-Gas Detector, 14 hr Battery Life, Gray (M020-11111-111)
- ACCUFORM Label, 3-1/2x5, Warning Arc Flash and, LELC372 (LELC372)
- ACCUFORM Warning Label, Arc Flash, 3-1/2x5 in, Adhesive Dura-Vinyl (LELC380)
- ACCUFORM Label, 3-1/2x5, Warning Arc Flash and, LELC376 (LELC376)
- ACCUFORM Label, 3-1/2x5, Warning Arc Flash and, SBLSPS374 (SBLSPS374)
- ACCUFORM DRUM CONTAINER LABELS USED MHZW507PSC (MHZW507PSC)
- ACCUFORM Danger Label, Arc Flash, 3-1/2x5 in, Adhesive Dura-Vinyl (LELC130)
- BRADY Multitag(r) Hldr, 8-1/4 x 2-1/4 In, PK10 (MUL-EITHUSA01)
- Accuform Safety Labels