Shop All Equipment & Container Labels
Accuform
Label, 5x7, Warning Arc Flash and, LELC310
Mfr # LELC310
Zoro # G2684285
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Warning Arc Flash and Shock Hazard Appropriate PPE Required Failure To Comply With NFPA 70E Requirements Can Result In Serious Injury Or Death
- Material Vinyl
- Height 5 in
- Width 7 in
- Metal Detectable No
Product Information
- Brand Accuform
- MFR # LELC310
- Zoro # G2684285
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 5 in |
Width | 7 in |
Depth | 3/500 in |
Description
Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Arc Flash And Shock Hazard Appropriate Ppe Required Failure To Comply With Nfpa 70E Requirements Can Result In Serious Injury Or Death, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Heated AXIS Hooded Jacket Kit - Gray, 2X-Large (205G-212X)
- KINCO Leather Gloves, Pigskin, Golden, XL, PR (94HK-XL)
- KLEENGUARD V60 30-06 Dual Readers Safety Glasses, Clear Lenses, +2.5 Diopters, Black Frame, Unisex, 1 Pair (20389)
- ERGODYNE Bump Cap, Long, Navy (23345)
- ACCUFORM DRUM CONTAINER LABELS USED MHZW507EVC (MHZW507EVC)
- ACCUFORM DRUM CONTAINER LABELS USED MHZW512PSP (MHZW512PSP)
- ACCUFORM Label, 3-1/2x5, Warning Arc Flash and, LELC376 (LELC376)
- ACCUFORM Label, CEMA, 2-1/2x5, Warning Equipment, PK5 (LECN362)
- ACCUFORM DRUM CONTAINER LABELS USED MHZW543PSP (MHZW543PSP)
- ACCUFORM Label, Arc Flash, 7x10, Warning Arc Flash (LELC312)
- EAGLE MFG Safety Cabinet Label, 14 In. H, 9 In. W (C97D)
- Accuform Safety Labels