Shop All Equipment & Container Labels
Accuform
Label, 5x7, Danger Arc Flash and Shock, LELC315
Mfr # LELC315
Zoro # G2684529
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend Danger Arc Flash and Shock Hazard Appropriate PPE Required Follow All Safety Procedures and Wear Proper PPE In Accordance To NFPA 70E Failure To Comply Can Result In Serious Injury Or Death (w/Picto)
- Material Vinyl
- Height 5 in
- Width 7 in
Product Information
- Brand Accuform
- MFR # LELC315
- Zoro # G2684529
- UPC # 846642088484
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 5 in |
Width | 7 in |
Depth | 3/500 in |
Description
Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Arc Flash And Shock Hazard Appropriate Ppe Required Follow All Safety Procedures And Wear Proper Ppe In Accordance To Nfpa 70E Failure To Comply Can Result In Serious Injury Or Death, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 12" Chemical Resistant Gloves, PVC, L, 1 PR (460L-09)
- PIG Aerosol Can Recycler, Blue Plastic (DRM1266)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Pink (19269)
- ANSELL Electrical Insulating Gloves, 10 1/2, PR (RIG014YBSC)
- ACCUFORM Label, CEMA, 3x6, Warning Exposed, PK5 (LECN375)
- ACCUFORM Warning Label, Arc Flash, 3-1/2x5 in, Adhesive Dura-Vinyl (LELC380)
- ACCUFORM Hard Hat Sticker, 214 in Length, 214 in Width, CERTIFIED CRANE OPERATOR Legend, Adhesive Vinyl (LHTL107)
- ACCUFORM Label, 3-1/2x5, Warning Arc Flash Hazard (LELC384)
- ACCUFORM Label, 3-1/2 In. W, PK5 (LCPG600VSP)
- ACCUFORM Label, CEMA, 2-1/2x5, Warning Exposed, PK5, LECN370 (LECN370)
- BRADY Danger Tag, 7 x 4 In, Bk and R/Wht, PK100 (86702)
- Accuform Equipment & Container Labels