Shop All Chemical, Gas & Hazardous Material Signs
Accuform
Label, 5 in H, 3 1/2 in W, Vinyl, Vertical Rectangle, English, LBHZ301VSP
Mfr # LBHZ301VSP
Zoro # G3786474
original price:
$8.05
10% off
new price: $7.19
/pk 5, $1.44/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Biohazard Authorized Personnel Only
- Width 3 1/2 in
- Height 5 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Accuform
- MFR # LBHZ301VSP
- Zoro # G3786474
- UPC # 846642095376
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 3 1/2 in |
Height | 5 in |
Depth | 1/250 in |
Description
Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Biohazard Authorized Personnel Only., Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UTILITY PRO Small Ladies Class 2 Polyester Vest, Hi Visibility (UHV662-S)
- DUNLOP Boots, Men's 9, Women's 11, Black, PR (ND68A93.CH)
- PIG PIG Spill Kit, Universal, Silver (KIT261)
- LITHONIA LIGHTING Ext Sign, Alum, Blk, 11 3/8in, 2W (LE S 2 R EL N)
- ACCUFORM Cylinder Sign, 10 in H, 14 in W, Rectangle, English, MWLD520VA (MWLD520VA)
- ACCUFORM OSHA DANGER SAFETY SIGN ASBESTOS MCAW130VA (MCAW130VA)
- ACCUFORM Spanish-Bilingual Danger Sign, 14 in H, 10 in W, Vinyl, Rectangle, English, Spanish, SBMCAW109VS (SBMCAW109VS)
- ACCUFORM 0.1 Height, 10 Width, Aluminum (SBMCAW109VA)
- ACCUFORM Cylinder Sign, 10 in H, 14 in W, Rectangle, English, MCPG599VA (MCPG599VA)
- ACCUFORM SAFETY LABEL WASTE FLAMMABLE 3 X 7 LCHL560 (LCHL560)
- NMC Clothing Contaminated With Lead Sign, C437RB (C437RB)
- Accuform Signs