Shop All Equipment & Container Labels
Accuform
Label, 3-1/2x5, Danger Arc Flash Hazard, LELC142
Mfr # LELC142
Zoro # G2684477
product price: $3.89
/ea
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Danger Arc Flash Hazard Appropriate PPE Required Do Not Operate Controls Or Open Covers Without Appropriate Personal Protection Equipment. Failure To Comply May Result In Injury Or Death! Refer To NFPA 70E For Minimum Requirements
- Material Vinyl
- Height 3 1/2 in
- Width 5 in
- Metal Detectable No
Product Information
- Brand Accuform
- MFR # LELC142
- Zoro # G2684477
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 3 1/2 in |
Width | 5 in |
Depth | 3/500 in |
Description
Arc Flash Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Arc Flash Hazard Appropriate Ppe Required Do Not Operate Controls Or Open Covers Without Appropriate Personal Protection Equipment. Failure To Comply May Result In Injury Or Death! Refer To Nfpa 70E For Minimum Requirements, Sign Legend Background Color White, Sign Legend Style Text
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Filter Sock, Black, 10 ft. Lx5 in. W (FLT718)
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, 3/8 In, PK10 (86427)
- N-FERNO Thermal Bib Overalls, Black, 3XL (6471)
- CARHARTT Hooded Swtshrt, Navy, 50Cotton/50PET, M (K122-472 MED REG)
- ACCUFORM Label, CEMA, 2-1/2x5, Warning Equipment, PK5 (LECN362)
- ACCUFORM Label, 5x7, Warning Arc Flash and, LELC310 (LELC310)
- ACCUFORM Warning Label, Arc Flash, 3-1/2x5 in, Adhesive Dura-Vinyl (LELC380)
- ACCUFORM Label, 5x7, Warning Arc Flash and, LELC334 (LELC334)
- ACCUFORM Hard Hat Sticker, 214 in Length, 214 in Width, QUALIFIED RIGGER Legend, Adhesive Vinyl (LHTL347)
- ACCUFORM Label, 3-1/2x5, Warning Arc Flash and, SBLSPS374 (SBLSPS374)
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, HWL-535-725-5PK (HWL-535-725-5PK)
- Accuform Safety Labels