Shop All Equipment & Container Labels
Accuform
Label, 3-1/2 In. W, PK5
Mfr # LCPG600VSP
Zoro # G2298926
product price: $7.59
/pk 5, $1.52/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Instruction
- Language English
- Legend Keep All Cylinders Chained
- Material Vinyl
- Legend/Background Color Black/White
Product Information
- Brand Accuform
- MFR # LCPG600VSP
- Zoro # G2298926
- UPC # 846642051389
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 5 in |
Width | 3 1/2 in |
Depth | 1/250 in |
Description
Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Keep All Cylinders Chained., Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, Green (48XBRMG120A)
- CONDOR 13" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (48UP34)
- ACCUFORM New Jersey Hazardous Waste Label, PK250 (MHZWNJEVL)
- NMC Tornado Shelter Sign (M450AB)
- ACCUFORM Label, 3-1/2x5, Warning Arc Flash and, LELC309 (LELC309)
- ACCUFORM Danger Label, Arc Flash, 3-1/2x5 in, Adhesive Dura-Vinyl (LELC130)
- ACCUFORM Hard Hat Sticker, 214 in Length, 214 in Width, CERTIFIED CRANE OPERATOR Legend, Adhesive Vinyl (LHTL107)
- ACCUFORM Label, CEMA, 2-1/2x5, Warning Exposed, PK5, LECN361 (LECN361)
- ACCUFORM Cylinder Label, 5-1/4x2 In, Petroleum (MCSLPER)
- ACCUFORM Label, 3-1/2x5, Warning Arc Flash and, LELC374 (LELC374)
- BRADY Fire Extinguisher Labl, 1-1/2inHx1-1/2inW, 45196 (45196)
- Accuform Safety Labels