Shop All Machine Signs
Accuform
L-Shape Projection Sign, 8 in Height, 12 in Width, Plastic, L-Shaped, English
Mfr # PSP431
Zoro # G1721169
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Lockout Station (w/Down Arrow)
- Height 8 in
- Sign Shape L-Shaped
- Sign Material Plastic
Product Information
- Brand Accuform
- MFR # PSP431
- Zoro # G1721169
- UPC # 846642061173
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 12 in |
Height | 8 in |
Description
L-Shape Projection Sign, Sign Subject Matter Lockout Tagout, Height 8 in, Width 12 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, L-Shaped, Header No Header, Legend Lockout Station (w/Down Arrow), Printed Language English, Sign Shape L-Shaped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Ext Sgn, Thermplst, Whte, 12 1/2in, 3.4W (WLTE W 2 R)
- PIP Cut Resistant Gloves, A9 Cut Level, Uncoated, L, 1 PR (22-600L)
- TESTO 316-1 Gas Leak Detector With Flexible Probe New (0560 3162)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC127BYL3X001200)
- ACCUFORM Accuform Danger Keep Hands Clear Label, 5inW x 3-1/2inH, Adhesive Vinyl, 5/Pack (LEQM279VSP)
- ACCUFORM CEMA Label, 2 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English (LECN366)
- ACCUFORM CEMA Label, 2 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English (LECN364)
- ACCUFORM CEMA Label, 2 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English (LECN171)
- ACCUFORM Safety Label, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English (LEQM017VSP)
- ACCUFORM Construction Sign, 24 in Height, 36 in Width, Plastic, Rectangle, English (MADM522VP)
- NMC Caution This Machine Starts Automatically Label, Pk5 (C79AP)
- Accuform Signs