Shop All Vehicle Signs
Accuform
L-Shape Projection Sign, 8" H, 8" W, Plastic, L-Shaped, English, PSP249
Mfr # PSP249
Zoro # G1730323
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Forklift Traffic
- Width 8"
- Height 8"
- Sign Shape L-Shaped
Product Information
- Brand Accuform
- MFR # PSP249
- Zoro # G1730323
- UPC # 846642061098
- Country of Origin United States
- Category Vehicle Signs
Dimensions
Width | 8" |
Height | 8" |
Details
Item | L-Shape Projection Sign |
Header | No Header |
Legend | Forklift Traffic |
Sign Shape | L-Shaped |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes, L-Shaped |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.100" |
Legend Style | Symbol and Text |
ANSI Compliant | Yes |
Operating Temp. Range | -40 Degrees to 212 Degrees F |
OSHA Compliant | Yes |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Includes | Mounting screws and self-adhesive foam tape |
Sign Legend Color | Black |
Double-Sided | Yes |
Sign Legend Text Color | Black |
Description
L-Shape Projection Sign, Sign Subject Matter Lift Truck Traffic, Height 8 In., Width 8 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, L-Shaped, Header No Header, Legend Forklift Traffic, Printed Language English, Sign Shape L-Shaped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE GRIP Work Shoes, Mens, 11.5W, Wht, Slip On, PR (4705-11.5W)
- BRADY Binder, Right to Know Safety Data Sheet (121183)
- SUNBELT Carabiner-Twister, Supersafe, Aluminum 9" x5" x0.5" (A-B1ABKH255SS)
- SUPERGRIT 3" Stair Nosing 4'6" Black-Drilled (132-BLA46)
- ACCUFORM Caution Sign, 20 in H, 20 in W, English, KDD727 (KDD727)
- ACCUFORM Caution Sign, 24" H, 24 in W, Vinyl, English, KDD739 (KDD739)
- ACCUFORM TRUCK DRIVERS MUST SAFETY SIGN CHOCK (MTKC511XT)
- ACCUFORM Danger Sign, 24 in H, 24 in W, Vinyl, English, KDD737 (KDD737)
- ACCUFORM TRUCK DRIVERS MUST SAFETY SIGN CHOCK (MTKC511VP)
- NMC Stop Sound Horn Proceed With Caution Sign, TM70G (TM70G)
- NMC Caution Chock Wheels Sign, C433PB (C433PB)
- Accuform Vehicle Signs