Shop All Facility Signs
Accuform
L-Shape Projection Sign, 18"X4", Plastic, PSP914
Mfr # PSP914
Zoro # G1720995
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Shower Eye Wash
- Width 4"
- Height 18"
- Sign Shape L-Shaped
Product Information
- Brand Accuform
- MFR # PSP914
- Zoro # G1720995
- UPC # 846642060855
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 4" |
Height | 18" |
Description
L-Shape Projection Sign, Sign Subject Matter Eyewash and Shower, Height 18 In., Width 4 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, L-Shaped, Header No Header, Legend Shower Eye Wash, Printed Language English, Sign Shape L-Shaped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Hoist Wall Mount Sleeve, Steel (DH-8ZP/)
- MAGID RoadMaster 5407 Goatskin Leather TIG Welding Glove (5407-L)
- SOTERIA GLOVE Leather Palm Safety Cuff Gloves, Size: L, 12 Pairs/PK (1052Q/L)
- MACRAY MacRay 188 RED Arrow Lock Identification Tags, 150 Pack - Red (188 RED)
- ACCUFORM Safety Sign EMERGENCY ASSEMBLY POINT (FRR929RA)
- ACCUFORM L-Shape Projection Sign, 18"X4", Plastic, Sign Legend Color: Green, PSP917 (PSP917)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", PSP601 (PSP601)
- ACCUFORM Spanish-Bilingual First Aid Sign, 10 in Height, 14 in Width, Aluminum, Rectangle, English, Spanish (SBMFSD924VA)
- ACCUFORM Emergency Sign, 14 in Height, 10 in Width, Vinyl, Rectangle, English (MLFE548GF)
- ACCUFORM SEVERE WEATHER SAFETY SIGN SEVERE FRMFEX524XV (FRMFEX524XV)
- LYLE Recycling Sign, 14" W, 10" H, 0.040" Thick, U1-1028-NA_14x10 (U1-1028-NA_14x10)
- Accuform Signs