Shop All Tags
Accuform
Inspection Tag, Roll, 6-1/4 x 3, PK250
Mfr # TAR734
Zoro # G8281594
product price: $99.95
/pk 250, $0.40/ea
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cardstock
- Color White
- Height 6 1/4 in
- Width 3 in
- Tag Shape Octagon
Product Information
Dimensions
Height | 6 1/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Mounting Hole Size | 3/8 in |
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Header Wording (Reverse Side) No Header, Header Wording Safety Inspection, Height 6 1/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type No Reinforcement, Mounting Hole Size 3/8 in, Number of Tags 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Size 10 Men's 8" Work Boot Steel Work boots, Brown (G8315)
- TIMBERLAND PRO Size 12 Unisex 6 in Work Boot Composite Work Boot, Brown (89697)
- BRADY Label, GHS Flammable, Paper, 39/Sheet (118875)
- HOUSE 16003 1000 ft. Red Danger Tape (HO564505)
- ACCUFORM Danger Tag, Do Not Start, 5-3/4x3-1/4 in, Cardstock, 25/PK (MDT190CTP)
- ACCUFORM ID Tag, Numbered 201-300, 1-1/8 in, Circle, Black/White, 100/PK (TDG302WT)
- ACCUFORM Loop n Strap Caution Tag, 5.25x3.25, PK25 (TAL314)
- ACCUFORM ID Tag, Numbered 1-25, 1-1/2 in, Circle, Metal-Lite, 25/PK (TDL150)
- ACCUFORM GHS Tags, Chemical Name, 8-1/2x3-7/8In, PK5 (THS403CTM)
- ACCUFORM ID Tag, Numbered 001-100, 1-1/8 in, Circle, White/Red, 100/PK (TDG300RD)
- BETTER OFFICE PRODUCTS Green Parking Permit Hang Tags, Plastic Parking Placards, 3in. x 5in. for Rearview Mirror, 50PK (24100)
- Accuform Tags