Shop All Tags
Accuform
Inspection Tag By The Roll, 6.25x3, PK250
Mfr # TAR740
Zoro # G6105881
Free Shipping & Returns
$92.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cardstock
- Height 6 1/4 in
- Width 3 in
- Tag Shape Octagon
- Legend Fire Extinguisher Recharge & Inspection Record
Product Information
Dimensions
Height | 6 1/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Mounting Hole Size | 3/8 in |
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Header Wording (Reverse Side) Recharge & Inspection Record, Header Wording Fire Extinguisher Recharge & Inspection Record, Height 6 1/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type No Reinforcement, Mounting Hole Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Hard Hat Mounted Electronic Ear Muffs, 25 dB, VeriShield (1035201-VS)
- MCR SAFETY Cooling Neck Gaiter, Hi-visibility (CGNG8)
- CONDOR Collared Lab Jacket, Male, 2XL, Light Blue (4TWA7)
- PIG PIG Rectangular Roof Leak Diverter, 2.27 lb. (TLS672-GY)
- ACCUFORM Secure Status Tag Holder, 10 x 3-1/2 (TSS914)
- ACCUFORM Loop n Strap Danger Tag, 5.25 x3.25, PK25 (TAL304)
- ACCUFORM Danger Tag, 5-3/4 x 3-1/4 In, Plstc, PK10 (TAK603)
- ACCUFORM Status Alert Tag, 5-3/4 x 3-1/4, PK25 (TRS328CTP)
- ACCUFORM Danger Tag, Do Not Start, 5-3/4x3-1/4 in, Cardstock, 25/PK (MDT190CTP)
- ACCUFORM Wrap 'n Stick™ Tags, Danger Barricade, 12x3-1/8in, Vinyl, 25/PK (TAT116)
- BRADY Rpr Tag, 7 x 4 In, Bk/Yel, Hd Polyest, PK10 (86496)
- Accuform Tags