Shop All Tags
Accuform
Information Tag By The Roll, 6.25x3, PK250
Mfr # TAR726
Zoro # G6203102
original price:
$136.71
7% off
new price: $126.99
/pk 250, $0.51/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cardstock
- Height 6 1/4 in
- Width 3 in
- Tag Subject Informational
- Reverse Side Legend Do Not Remove This Tag!
Product Information
Dimensions
Height | 6 1/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Mounting Hole Diameter | 3/8 in |
Tag Size | #7 |
Description
Information Tag By The Roll, Subject Matter Status Alert, Sign Legend Reason:, Legend Same on Both Sides No, Sign Header Information, Sign Header Background Color Blue, Tag Style Single Part, Shape Rectangular, Safety Tag Legend - Back Side Do Not Remove This Tag!, Sign Header -Back Side Information, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO Yellow, Not ANSI Compliant, Incident Command Vest (3710I)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5CC222022)
- NAPCO Receiver, White, For Gemini Panels (GEM-RECV-XP8)
- CUT PRO Cut Resistant Glove, PR (92754BPL)
- ACCUFORM Accuform Danger Do Not Enter, PF-Cardstock, 250/Roll (TAR140)
- ACCUFORM Inspection Tag, 5-3/4 x 3-1/4, PK25 (TRS336CTP)
- ACCUFORM Danger Tag, 5-1/4 x 3-1/4 In, Plstc, PK25 (TAL360)
- ACCUFORM GHS Tags, Prod Identif, 8-1/2x3-7/8In, PK5 (THS401CTM)
- ACCUFORM Tags By-The-Roll, Information, 6-1/4x3 in, Cardstock, 100/RL (TAR720)
- ACCUFORM Inspection Tag By The Roll, 6.25x3, PK250 (TAR740)
- PANDUIT Wire Marker Book, Vinyl Cloth (PCMB-7)
- Accuform Tags