Shop All Exit Signs
Accuform
IMO Safety Sign, Picto Only, 6"X6
Mfr # MLMR142GE
Zoro # G1716944
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Pictogram Only
- Width 6"
- Height 6"
- Sign Shape Square
Product Information
- Brand Accuform
- MFR # MLMR142GE
- Zoro # G1716944
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 6" |
Height | 6" |
Details
Item | IMO (International Maritime Organization) Safety Sign |
Header | No Header |
Legend | Pictogram Only |
Sign Shape | Square |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | No Text |
Sign Background Color | Green, Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Thickness | 0.012" |
ANSI Compliant | Yes |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Operating Temp. Range | -30 Degrees to 175 Degrees F |
Double-Sided | No |
OSHA Compliant | Yes |
Legend Style | Symbol |
Description
IMO (International Maritime Organization) Safety Sign, Sign Subject Matter Exit and Entrance, Height 6 In., Width 6 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Pictogram Only, Sign Shape Square
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMMIT BREEZE FR L Sleeve Shirt, Fl Lime, 5XL, Tall (SBS1027X5T)
- HOT RODS Winter Liner, Gray, Universal (LF650)
- 5.11 Tactical Boots, 7, R, Black, Plain, Womens, PR (12404)
- TILLMAN Leather Drivers Gloves, Cowhide, S, 1 Pair (1414S)
- ACCUFORM Notice Sign, Not An Exit, 7"X10 (MADM401VP)
- ACCUFORM Exit Sign, Exit Arrow Left, 10"X14 (MADC532VA)
- ACCUFORM Not An Exit Sign, English, 10" W, 7" H, Vinyl, Red (MADM419VS)
- ACCUFORM Exit Sign, Exit, 7"X10 (MADC531VA)
- ACCUFORM Exit Sign, Emergency Exit Only, 7"X10 (MEXT586VP)
- ACCUFORM Exit Sign, No Exit, 7"X10 (MADC522VS)
- NMC Not An Exit Sign (TM224K)
- Accuform Exit Signs