Shop All Fire Signs
Accuform
IMO Safety Sign, 6"X6", Polyester
Mfr # MLMR774GE
Zoro # G1715754
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend P 1
- Width 6 in
- Height 6 in
- Sign Shape Square
Product Information
- Brand Accuform
- MFR # MLMR774GE
- Zoro # G1715754
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 6 in |
Height | 6 in |
Depth | 11/1000 in |
Description
IMO (International Maritime Organization) Safety Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 6 in, Width 6 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend P 1, Printed Language English, Sign Shape Square
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Goggles, V2G Plus Series, Anti-Fog, Anti-Static, Scratch-Resistant, Clear Lens (GB6410SDT)
- CATERPILLAR SPLIT LTHR GLOVE XL 2PK (CAT012222X-2)
- 3M Hlf Msk Resp 6300, L, Filter, P100, PK2 (6AP71-4JG29)
- NMC Danger Demolition Work In Progress Keep Out Sign (D496RB)
- ACCUFORM Fire Extinguisher Sign, 12X14", Sign Background Color: Red (PSP343)
- ACCUFORM Emergency Alarm Sign, 24 in Height, 4 in Width, Plastic, L-Shaped, English (PSP714)
- ACCUFORM Fire Alarm Sign, 10 in Height, 7 in Width, Plastic, Rectangle, English (MFXG448VP)
- ACCUFORM FDC REFLECTIVE SIGN FIRE DEPARTMENT MEXG542XL (MEXG542XL)
- ACCUFORM Fire Extinguisher Sign, 12 in Height, 7 1/2 in Width, Plastic, V-Shaped, English (PSP330)
- ACCUFORM Fire Extinguisher Sign, 6X8-1/2" (PSP113)
- CONDOR Safety Sign, 4" W, 18" H, 0.032" Thickness (469X99)
- Accuform Fire Signs