Shop All Traffic Signs
Accuform
Ice Alert Indicator Sign, 6 in Height, 6 in Width, Aluminum, Plastic, Circle, No Text
Mfr # 487D05
Zoro # G6579023
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Width 6 in
- Height 6 in
- Sign Shape Circle
- Sign Material Aluminum, Plastic
Product Information
- Brand Accuform
- MFR # 487D05
- Zoro # G6579023
- UPC # 846642048389
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 6 in |
Height | 6 in |
Details
Item | Ice Alert Indicator Sign |
Header | No Header |
Legend | (ICE ALERT SYMBOL) |
Sign Shape | Circle |
Sign Material | Aluminum, Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | No Text |
Sign Background Color | Blue, White |
Retroreflective Grade | Engineer |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 1.250 in |
ANSI Compliant | Yes |
Symbol | Ice Alert |
Legend Style | Symbol |
Double-Sided | No |
Operating Temp. Range | -40 Degrees to 140 Degrees F |
Sign Legend Color | Blue, White |
Standards | ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22 |
OSHA Compliant | Yes |
Sign Legend Text Color | Blue, White |
Product Type | Ice Alert Indicator Sign |
Description
Ice Alert Indicator Sign, Circle, No Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS BOOT 17in. RUBBR YEL SZ12 (2KP448112)
- EDWARDS SIGNALING Outdoor Speaker Strobe, Marked Fire, Red (WG4RF-SVMHC)
- WOOSTER PRODUCTS Stair Tread, Blk/Ylw, 60in W, Extruded Alum (511BY5)
- ROCKY Long Range 11" Waterproof Western Boot, 11M (RKW0278)
- ACCUFORM INTERSECTION SIGN STOP HERE ON RED FRR468HP (FRR468HP)
- ACCUFORM Traffic Cone Top Warning Sign (FBC764)
- ACCUFORM RAILROAD CLAMP SIGN STOP CHECK FRR966RD (FRR966RD)
- ACCUFORM Traffic Cone Top Warning Sign (FBC752)
- ACCUFORM BICYCLE PEDESTRIAN SIGN SLOW FRW521RA (FRW521RA)
- ACCUFORM Portable Rail Clamp Sign Holder, 47 in Height, 14 in Width (FRR350)
- SIGNMISSION Caution-Forklift Traffic Keep Clear-10in x 14in OSHA Safety, CS-Forklift Traffic Keep Clear (CS-Forklift Traffic Keep Clear)
- Accuform Signs