Shop All Facility Signs
Accuform
Hygiene Sign, 7" Height, 10" Width, Aluminum, Rectangle, English
Mfr # MRST902VA
Zoro # G1691306
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Please Wash Your Hands
- Width 10"
- Height 7"
- Sign Shape Rectangle
Product Information
- Brand Accuform
- MFR # MRST902VA
- Zoro # G1691306
- UPC # 846642093983
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Hygiene Sign |
Header | No Header |
Legend | Please Wash Your Hands |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Blue, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.040" |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Legend Style | Text |
Double-Sided | No |
OSHA Compliant | Yes |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
Sign Legend Color | Black, White |
ANSI Compliant | Yes |
Sign Legend Text Color | Black, White |
Description
Hygiene Sign, Sign Subject Matter Wash Hands, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Please Wash Your Hands, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking Journeyman PVC Pant Green (4110P-XXL)
- LITHONIA LIGHTING Ext Sgn, Steel, Wht, 12 1/2in, 2W (LX W 3 R)
- BRADY Cabinet Label, 3-1/2 In. H, 12 In. W, 60286 (60286)
- BRADY Label, 1 in W, Clear; White (BM-31-427)
- ACCUFORM L-Shape Projection Sign, 8"X8", Plastic, Legend: AED, PSP708 (PSP708)
- ACCUFORM Notice Sign, 7X10", BL and BK/WHT, PLSTC, Printed Language: English, MHSK845VP (MHSK845VP)
- ACCUFORM Telephone Sign, 7" Height, 10" Width, Aluminum, Rectangle, English (MFSD598VA)
- ACCUFORM L-Shape Projection Sign, 18"X4", Plastic, Sign Legend Color: Green, PSP917 (PSP917)
- ACCUFORM Spanish-Bilingual First Aid Sign, SBMFSR501VP (SBMFSR501VP)
- ACCUFORM SAFETY SIGN KEEP YOUR WORK AREA MHSK533VS (MHSK533VS)
- LYLE Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1512-RD_7X5 (U4-1512-RD_7X5)
- Accuform Facility Signs