Shop All Facility Signs
Accuform
Housekeeping Sign, 7"X10", Plastic, MHSK928VP
Mfr # MHSK928VP
Zoro # G1691403
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Please Keep Your Work Area Clean
- Height 7"
- Sign Shape Rectangle
- Sign Material Plastic
Product Information
- Brand Accuform
- MFR # MHSK928VP
- Zoro # G1691403
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10" |
Height | 7" |
Description
Housekeeping Sign, Sign Subject Matter Cleaning and Maintenance, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Please Keep Your Work Area Clean, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7" Wx10" H, 0.055" Thickness, 479T98 (479T98)
- MILWAUKEE TOOL Level 6 Cut Resistant High-Dexterity Nitrile Dipped Gloves - X-Large (12 pair) (48-73-7003B)
- CAT FOOTWEAR Work Boots, Composite, Men, 11.5, M, Black, PR (P89955)
- HONEYWELL NORTH North 5500 Series Low Maintenance Half Mask Respirator, Medium, 550030M (550030M)
- ACCUFORM Quality Control Sign, 10X14", ENG, Text, MQTL723VA (MQTL723VA)
- ACCUFORM Spanish-Bilingual First Aid Sign, SBMFSR501VP (SBMFSR501VP)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", Header: Caution, PSP127 (PSP127)
- ACCUFORM Spill Control Sign, 7"X10", Vinyl, MCHL563VS (MCHL563VS)
- ACCUFORM Quality Control Sign, 7X10", PLSTC, ENG, MQTL709VP (MQTL709VP)
- ACCUFORM Safety Sign EMERGENCY ASSEMBLY POINT (FRR929RA)
- CONDOR High Visibility Safety Sign, 8" W, 8" H, 480W44 (480W44)
- Accuform Signs