Shop All Identification Labels
Accuform
Hazardous Waste Label, Red/Yellow, PK100, MHZW20PSC
Mfr # MHZW20PSC
Zoro # G4049692
product price: $29.45
/pk 100, $0.29/ea
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Hazardous Waste
- Material Paper
- Width 6"
- Height 6"
- Language English
Product Information
- Brand Accuform
- MFR # MHZW20PSC
- Zoro # G4049692
- UPC # 846642088613
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6" |
Height | 6" |
Label Width | 6 in |
Label Height | 6 in |
Details
Header | Hazardous Waste |
Material | Paper |
Language | English |
Shape | Square |
Color | Red on Yellow |
Header Background Color | Yellow |
Legend | Federal Laws Prohibit Improper Disposal If Found, Contact The Nearest Police or Public Safety Authority or The U.S. Environmental Protection Agency, Generator Information, Name_______ Address_______City_______State_______Zip_______EPA I.D. No._______State Manifest Tracking No._______Accumulation State Date_______EPA Waste ID_______ |
Background Color | Yellow |
Legend/Background Color | Red/Yellow |
Write on Surface | Yes |
Self-Adhesive | Yes |
Legend Style | Text |
Legend Color | black |
Item | DOT Handling Label |
Header Legend Color | Red |
DOT/UN Product Form | Label |
Message | Federal Laws Prohibit Improper Disposal If Found, Contact The Nearest Police or Public Safety Authority or The U.S. Environmental Protection Agency; Generator Information:; Handle With Care |
Handling Label/Placard Type | Waste |
Labels per Roll | 100 |
Description
DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message Federal Laws Prohibit Improper Disposal If Found, Contact The Nearest Police or Public Safety Authority or The U.S. Environmental Protection Agency; Generator Information:; Handle With Care, Label Width 6 in, Label Height 6 in, Material Paper, Labels per Roll 100, Background Color Yellow, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Safety Glasses w-Anti-Fog Coating, Smoke Anti-Fog (65336)
- KIDDE CO Smoke Detector, AA Battery, Residential (900-CUAR)
- TRU-SPEC Mens Tactical Pants, 36" x 30" Sz (1437)
- ZORO SELECT Label, Personal Protection, 3-1/2 in H, PK5, HWL-535-751-5PK (HWL-535-751-5PK)
- ACCUFORM COLOR CODED MARKERS 1 in x 4 in COLOR MRB413MGSL (MRB413MGSL)
- ACCUFORM Label, Health, 2x2 In, Ctd Paper, 250 Roll (LZH619PS2)
- ACCUFORM DOT Handling Label, 4" Height, 4", MHZW36PSC (MHZW36PSC)
- ACCUFORM Label, Corrosive, 2x2 In, Poly, 250 Roll (LZH614EV2)
- ACCUFORM Haz Waste Label, Universal Waste, 6x6 in, Paper, 250/RL (MHZW16PSL)
- ACCUFORM Label, Exclamation, 1x1In, CtdPaper, 250Roll (LZH607PS2)
- NMC Graphic Toxic Hazard Iso Label, Pk5 (ISO453AP)
- Accuform Safety Labels