Shop All Identification Labels
Accuform
Hazardous Waste Label, 3-7/8 In. H, PK100
Mfr # MHZW17PSC
Zoro # G3804753
product price: $15.99
/pk 100, $0.16/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Universal Waste
- Material Paper
- Width 3-7/8"
- Height 3-7/8"
- Standards D.O.T. (49 CFR Part 172) and EPA (40 CFR Part 262.31 - 32)
Product Information
- Brand Accuform
- MFR # MHZW17PSC
- Zoro # G3804753
- UPC # 846642088934
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3-7/8" |
Height | 3-7/8" |
Label Width | 4 in |
Label Height | 4 in |
Details
Header | Universal Waste |
Material | Paper |
Standards | D.O.T. (49 CFR Part 172) and EPA (40 CFR Part 262.31 - 32) |
Language | English |
Shape | Square |
Color | White on Purple |
Header Background Color | Purple |
Legend | Shipper_______Address_______City,State,Zip_______Contents_______Accumulation Start Date_______ |
Background Color | White |
Legend/Background Color | White/Purple |
Write on Surface | Yes |
Self-Adhesive | Yes |
Header Legend Color | White |
Item | DOT Handling Label |
Legend Color | Purple |
Legend Style | Text |
Message | Universal Waste |
DOT/UN Product Form | Label |
Labels per Roll | 100 |
Handling Label/Placard Type | Waste |
Description
DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message Universal Waste, Label Width 4 in, Label Height 4 in, Material Paper, Labels per Roll 100, Background Color White, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Chinstrap, V-GARD, Universal, 4pts (GA90047)
- ZORO SELECT Splash Shield Starter Kit (4540SCM)
- ALPHA PRO TECH Critical Cover® CPE Shoe Covers, XL, All Film, Blue, PK1000 (SH-H1253-B)
- PUMA SAFETY SHOES Size 10 Women's Athletic Shoe Steel Work Shoe, Gray (642915-10)
- ACCUFORM Label, Corrosive, 2x2 In, Ctd Paper, 500Roll (LZH614PS5)
- ACCUFORM Safety Label, 3-1/2 In. H, PK5, LFEX800VSP (LFEX800VSP)
- ACCUFORM Haz Waste Label, Hazardous Waste, 6x6 in, Paper, 250/RL (MHZW20PSL)
- ACCUFORM 1" x 1" Paper Label, Pk250 (LZH609PS2)
- ACCUFORM Hard Hat Label, Blue, Black/White (LHTL608)
- ACCUFORM Non Regulated Waste Label, 6 In. W, PK100 (MHZW14PSC)
- NEVS Tag, "Accepted" 6-1/4" x 2-7/8" Green w/Black (CS-15896)
- Accuform Safety Labels