Shop All Identification Labels
Accuform
Haz Waste Label, Hazardous Waste, 6x6 in, Paper, 250/RL
Mfr # MHZW20PSL
Zoro # G4147227
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Hazardous Waste
- Material Paper
- Width 6"
- Height 6"
- Language English
Product Information
- Brand Accuform
- MFR # MHZW20PSL
- Zoro # G4147227
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6" |
Height | 6" |
Label Height | 6 in |
Label Width | 6 in |
Details
Header | Hazardous Waste |
Material | Paper |
Language | English |
Shape | Square |
Color | Red on Yellow |
Header Background Color | Yellow |
Legend | Federal Laws Prohibit Improper Disposal If Found, Contact The Nearest Police or Public Safety Authority or The U.S. Environmental Protection Agency, Generator Information, Name_______ Address_______City_______State_______Zip_______EPA I.D. No._______State Manifest Tracking No._______Accumulation State Date_______EPA Waste ID_______ |
Background Color | Yellow |
Legend/Background Color | Red/Yellow |
Write on Surface | Yes |
Legend Color | black |
Item | DOT Handling Label |
Legend Style | Text |
Header Legend Color | Red |
Self-Adhesive | Yes |
Message | Federal Laws Prohibit Improper Disposal If Found, Contact The Nearest Police or Public Safety Authority or The U.S. Environmental Protection Agency; Generator Information:; Handle With Care |
Labels per Roll | 250 |
Handling Label/Placard Type | Waste |
DOT/UN Product Form | Label |
Description
DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message Federal Laws Prohibit Improper Disposal If Found, Contact The Nearest Police or Public Safety Authority or The U.S. Environmental Protection Agency; Generator Information:; Handle With Care, Label Width 6 in, Label Height 6 in, Material Paper, Labels per Roll 250, Background Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign 1. Read & Understand Operation Manual 5in X 3.5in, 10PK, 3.5" W, 5" L, Landscape, PK10 (OS-SI-D-35-L-11422-10PK)
- 3M Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100506)
- FIRST AID ONLY Emergency Blanket, 84" L, 52" W, Silver, PK5 (I800)
- GENUINE GRIP Work Shoes, Mens, 7.5M, Wht, Slip On, PR (4705-7.5M)
- ACCUFORM Hazardous Waste Label, 4 In. H, PK100 (MHZW43PSC)
- ACCUFORM CAUTION SAFETY LABEL AUTOMATIC DOOR 6 in LABR615VSP (LABR615VSP)
- ACCUFORM Label, Health, 2x2 In, Ctd Paper, 250 Roll (LZH619PS2)
- ACCUFORM Safety Label, Instruction, 3-1/2 In. H, PK5, LHSK801VSP (LHSK801VSP)
- ACCUFORM Label, Exclamation, 1x1In, CtdPaper, 500Roll (LZH607PS5)
- ACCUFORM Label, Gas Cylinder, 2x2 In, Poly, 250 Roll (LZH615EV2)
- ACCUFORM Label, Exclamation, 1x1 In, Poly, 500 Roll (LZH607EV5)
- Accuform Safety Labels