Shop All Identification Labels
Accuform
Hard Hat Label, 2-1/8 In. H, 4 In. W, PK5
Mfr # LHTL673
Zoro # G4839807
product price: $9.19
/pk 5, $1.84/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Vinyl
- Width 4 in
- Height 2 1/8 in
- Subject Matter Decorative
Product Information
- Brand Accuform
- MFR # LHTL673
- Zoro # G4839807
- UPC # 846642017279
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4 in |
Height | 2 1/8 in |
Details
Header | No Header |
Material | Vinyl |
Subject Matter | Decorative |
Language | English |
Shape | Rectangle |
Mounting Style | Self-adhesive |
Legend | Pictogram Only |
Background Color | Blue, Red, White |
Legend/Background Color | Blue/White, Red |
Write on Surface | No |
Item | Hard Hat Label |
Metal Detectable | No |
Legend Style | Symbol |
Self-Adhesive | Yes |
Retroreflective Grade | Engineer-Grade |
Preprinted Text Color | Blue/White, Red |
Visibility | Reflective |
Preprinted Text | No Text |
Number of Labels | 5 |
Preprinted Images | Us Flag |
Description
Hard Hat Label, Diameter Not Applicable, Height 2 1/8 in, Material Vinyl, Number of Labels 5, Preprinted Images Us Flag, Preprinted Text No Text, Preprinted Text Color Blue/White, Red, Retroreflective Grade Engineer-Grade, Self-Adhesive Yes, Shape Rectangle, Subject Matter Decorative, Visibility Reflective, Width 4 in, Background Color Blue, Red, White, Language English, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAULSON Faceshield, Metalzd, Gld/Clr, 10"x20"x.060" (IM22-GHC6F)
- BULLARD Fire Helmet, Blue, Thermoplastic (PXSBL)
- RZ INDUSTRIES RZ Mask Environmental Mesh Reusable Dust Mask (43644)
- MSA SAFETY Fall Protection Harness, Vest Style, Standard (M/L) (10206074)
- ACCUFORM Label, Flame, 2x2 In, Poly, 250 Roll (LZH611EV2)
- ACCUFORM Safety Label, Instruction, 3-1/2 In. H, PK5, LHSK801VSP (LHSK801VSP)
- ACCUFORM Non Regulated Waste Label, 6 In. H, PK25 (MHZW14EVP)
- ACCUFORM "Used Oil" Adhesive Tank & Pipe Label (X10144)
- ACCUFORM Safety Label, 5 In. W, 3-1/2 In. H, PK5 (LRST801VSP)
- ACCUFORM Label, Flaming Circle, 2x2In, Poly, 250 Roll (LZH612EV2)
- NEVS GHS Label - 10% Buffered Formalin Danger 1-1/8" x 3" (GHS-0012)
- Accuform Identification Labels