Shop All Safety Banners and Posters
Accuform
GHS Poster, 18x24 In
Mfr # SP125163L
Zoro # G5216391
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 17 in
- Width 22 in
- UV Resistant No
- Thickness 0.024 in
Product Information
- Brand Accuform
- MFR # SP125163L
- Zoro # G5216391
- UPC # 846642003609
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 17 in |
Width | 22 in |
Description
GHS Poster, Shape Horizontal Rectangle, Safety Banner Legend Global Harmonized System, Sign Legend Style Symbol and Text, Printed Language English, Background Color White, Number of Printed Sides 1, Width 22 in, Height 17 in, Thickness 0.024 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Traffic Cone Holder Vertical Mount (TCH10V)
- ROCKPORT WORKS Slip-On Shoes, Steel, Mn, 10-1/2W, PR (RK6737)
- CARHARTT Lightweight Pocket Polo, Men's, Navy, S (105293-I26SREG)
- BRADY Label, 1 in W, Outdoor, White (M7C-1000-581-WT)
- ACCUFORM Safety Record Signs, 28In x 8ft., Vinyl (MBR866)
- ACCUFORM Poster, Safety First Others, 18 x 24 In. (SP124505L)
- ACCUFORM Poster, Portable Extinguishers, 18 x 24 (SP124474L)
- ACCUFORM Poster, Be A Leader, 18 x 24 In. (SP124523L)
- ACCUFORM Safety Poster (SP125088L)
- ACCUFORM Banner, Lift With Ease, 24 x 48 In. (MBR406)
- SIGNMISSION Safety Comes First Arrive Safe Work Safe Go Home Safe Banner Concession Stand Sided, B-120-30145 (B-120-30145)
- Accuform Signs