Shop All Identification Labels
Accuform
GHS Label, Environment, 2x2,250 Roll
Mfr # LZH618EV2
Zoro # G6223716
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Polyester
- Width 2 in
- Height 2 in
- Subject Matter GHS Identification
Product Information
- Brand Accuform
- MFR # LZH618EV2
- Zoro # G6223716
- UPC # 846642015657
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2 in |
Height | 2 in |
Description
Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Permanent Adhesive, Background Color Black, Hazard Communication Standard GHS, Height 2 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Polyester, Material Properties Not Applicable, Maximum Service Temperature 200 Degrees F, Minimum Service Temperature -65 Degrees F, Mounting Type Adhesive, Package Type Roll, Preprinted Images Environment Pictogram, Preprinted Text No Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC122BYLXL001200)
- JAFLINE HD Supply Line Fire Hose, Yellow, 250 psi (G52H3HDY50N)
- DYMO Tape, Red, Labels/Roll: Continuous (520102)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Gray, Twill/Cotton, M (FRS160-GRY MED REG)
- ACCUFORM Safety Label, 5 in Height, 3 1/2 in English (LFSD902VSP)
- ACCUFORM Safety Label, 3 1/2 in Height, 5 in English, LSMK004VSP (LSMK004VSP)
- ACCUFORM Label, Exclamation, 1x1 In, Poly, 500 Roll (LZH607EV5)
- ACCUFORM Hazardous Waste Label, 3-7/8 In. H, PK250 (MHZW17PSL)
- ACCUFORM COLOR CODED MARKERS 1 in x 4 in COLOR MRB413MGSL (MRB413MGSL)
- ACCUFORM Label, Health, 2x2 In, Poly, 500 Roll (LZH619EV5)
- NMC Graphic Radioactive Material Hazard Iso Label, Pk5 (ISO461AP)
- Accuform Identification Labels