Shop All Facility Signs
Accuform
First Aid Sign, 7"X10", Vinyl, MFSD917VS
Mfr # MFSD917VS
Zoro # G1706496
product price: $4.45
/ea
Sold in multiples of 3 for $13.35
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Emergency Eye Wash
- Width 10"
- Height 7"
- Sign Shape Rectangle
Product Information
- Brand Accuform
- MFR # MFSD917VS
- Zoro # G1706496
- UPC # 846642013615
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10" |
Height | 7" |
Description
First Aid Sign, Sign Subject Matter Eyewash and Shower, Height 7 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Emergency Eye Wash, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY MIG/TIG Welding Gloves, Goatskin Palm, 10, 12PK (4910)
- KINCO String Knit Gloves, Dozen Pair (1775-12PK-L)
- DUPONT Collared Disposable Coveralls, 2XL, 25 PK, White, High Density Spunbond Polyethylene, Zipper (IC181SWH2X002500)
- ZORO SELECT Barricade Tape, Caution, Yellow, 500ft (B356Y16-200)
- ACCUFORM Quality Control Sign, 10X14", ENG, Text, MQTL703VA (MQTL703VA)
- ACCUFORM IMO Safety Sign, 6"X3", Plastic, Legend: 9, MLMR309GE (MLMR309GE)
- ACCUFORM Quality Control Sign, 7X10", PLSTC, ENG, MQTL709VP (MQTL709VP)
- ACCUFORM Quality Control Sign, 10 in Height, 14 in Width, Vinyl, Rectangle, English (MQTL901VS)
- ACCUFORM FDC REFLECTIVE SIGN FDC RED ON WHITE (MEXG543XT)
- ACCUFORM Telephone Sign, 7" Height, 10" Width, Aluminum, Rectangle, English (MFSD598VA)
- LYLE Property Sign, 12 in H, 12 in W, Aluminum, Square, English, T1-1082-HI_12x12 (T1-1082-HI_12x12)
- Accuform Facility Signs