Shop All Fire Signs
Accuform
Fire Sprinkler Control Valve Sign, R/YEL
Mfr # MLFX527GF
Zoro # G1729377
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend To Sprinkler Control Valve
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Product Information
- Brand Accuform
- MFR # MLFX527GF
- Zoro # G1729377
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 14 in |
Height | 10 in |
Description
Fire Safety Sign, Sign Subject Matter Fire Equipment, Height 10 in, Width 14 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend To Sprinkler Control Valve, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Handi Band Clamp, 1-1/2 In.L x 3 In.W (12855-16)
- HONEYWELL Eye Wash, Bottle, 32 oz., PK12 (320004550000)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Cuff with Thumbhole, 18 in L, Black, Small (11-251)
- LYLE Decal, Danger High Voltage, Plastic, 14x10", Legend Style: Text (LCU4-0347-NP_14X10)
- ACCUFORM Fire Hose Sign, 14X5", R/WHT, PLSTC, FH (MFXG597VP)
- ACCUFORM Spanish-Bilingual Fire Extinguisher Sign, 18 in Height, 4 in Width, Vinyl, Rectangle (SBMFXG934VS)
- ACCUFORM Emergency Alarm Sign, 24 in Height, 4 in Width, Plastic, L-Shaped, English (PSP714)
- ACCUFORM Fire Extinguisher Sign, 8X8", WHT/R, PS (PSP729)
- ACCUFORM Fire Extinguisher Sign, 12X9", WHT/R, Width: 14" (SBPSP391)
- ACCUFORM Fire Extinguisher Sign, 8X8" (PSP707)
- CONDOR High Visibility Safety Sign, 9" W, 12" H (480X39)
- Accuform Fire Signs