Shop All Fire Signs
Accuform
Fire Extinguisher Sign, 6X8-1/2", WHT/R
Mfr # PSP618
Zoro # G1730366
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Fire Extinguisher
- Width 8 1/2 in
- Height 6 in
- Sign Shape V-Shaped
Product Information
- Brand Accuform
- MFR # PSP618
- Zoro # G1730366
- UPC # 846642045654
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 8 1/2 in |
Height | 6 in |
Description
Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 6 in, Width 8 1/2 in, Sign Material Plastic, Sign Mounting Style V-Shaped, With Mounting Holes, Header No Header, Legend Fire Extinguisher, Printed Language English, Sign Shape V-Shaped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Gray Anti-Scratch (A701)
- MOLDEX N95 Disposable Respirator w/ Valve, M/L, White, PK10 (2700N95)
- 3M DBI-SALA Cable Vertical Safety System, 70 ft, 620 lb Weight Capacity, Silver (6118070)
- MCR SAFETY Cut Resistant Gloves, A6 Cut Level, Uncoated, S, 1 PR (9356S)
- ACCUFORM Fire Alarm Sign, 14 in Height, 10 in Width, Vinyl, Rectangle, English (MFXG904VS)
- ACCUFORM Safety Sign, 6X6", GRN/Glow WHT, SYM, IMO, Thickness: 0.012" (MLMR124GE)
- ACCUFORM Fire Extinguisher Sign, 18X4", R/YEL, Width: 4" (MFXG551GF)
- ACCUFORM Fire Extinguisher Sign, 12X9", WHT/R, Width: 14" (SBPSP391)
- ACCUFORM Fire Extinguisher Sign, 18X4", PLSTC, Width: 4" (MFXG584VP)
- ACCUFORM Fire Extinguisher Sign, 6 in Height, 24 in Width, Vinyl, Rectangle, English (PSR273)
- LYLE No Parking Fire Lane Parking Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (T1-2857-EG_12x18)
- Accuform Fire Signs