Shop All Fire Signs
Accuform
Fire Extinguisher Sign, 6X8-1/2"
Mfr # PSP113
Zoro # G1724206
original price:
$16.10
16% off
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Fire Extinguisher
- Width 8 1/2 in
- Height 6 in
- Sign Shape V-Shaped
Product Information
- Brand Accuform
- MFR # PSP113
- Zoro # G1724206
- UPC # 846642045692
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 8 1/2 in |
Height | 6 in |
Details
Item | Fire Extinguisher Sign |
Header | No Header |
Legend | Fire Extinguisher |
Sign Shape | V-Shaped |
Sign Material | Plastic |
Sign Mounting Style | V-Shaped, With Mounting Holes |
Printed Language | English |
Sign Background Color | Red |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.1 in |
Operating Temp. Range | -40 Degrees to 212 Degrees F |
ANSI Compliant | Yes |
Sign Legend Color | White |
Includes | Mounting screws and self-adhesive foam tape |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
OSHA Compliant | Yes |
Double-Sided | Yes |
Legend Style | Symbol and Text |
Sign Legend Text Color | White |
Description
Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 6 in, Width 8 1/2 in, Sign Material Plastic, Sign Mounting Style V-Shaped, With Mounting Holes, Header No Header, Legend Fire Extinguisher, Printed Language English, Sign Shape V-Shaped
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUTON OPTICAL Safety Glasses, Green Anti-Fog, Scratch-Resistant (249-5907-207)
- BRADY Vehicle Placard (63364)
- PIONEER Safety Vest, Hi-Vis, Orange, FR, 2/3XL (V2510850U-2/3XL)
- 3M DBI-SALA Tagline 15 O-Ring, Cut Ends 3/16 Poly/Pro (7211862)
- ACCUFORM Spanish-Bilingual Fire Extinguisher Sign, 18 in Height, 4 in Width, Aluminum, Rectangle (SBMFXG934VA)
- ACCUFORM Fire Extinguisher Sign, 12 in Height, 4 in Width, Vinyl, Rectangle, English (MFXG553GF)
- ACCUFORM Fire Extinguisher Sign, 18 in Height, 4 in Width, Plastic, L-Shaped, English (PSP426)
- ACCUFORM Fire Extinguisher Sign, 18X4", AL, ENG (MFXG584VA)
- ACCUFORM Safety Sign, 6X6", GRN/Glow WHT, SYM, IMO, Operating Temp. Range: -30 Degrees to 175 Degrees F (MLMR104GE)
- ACCUFORM Fire Extinguisher Sign, 14X10", R/WHT (MFXG516VA)
- LYLE No Parking Fire Lane Parking Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (T1-2857-EG_12x18)
- Accuform Signs