Shop All Fire Signs
Accuform
Fire Extinguisher Sign, 18X4", AL, ENG
Mfr # MFXG584VA
Zoro # G1731976
original price:
$18.45
31% off
new price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Fire Extinguisher Keep Clear
- Width 4 in
- Height 18 in
- Sign Shape Rectangle
Product Information
- Brand Accuform
- MFR # MFXG584VA
- Zoro # G1731976
- UPC # 846642041212
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 4 in |
Height | 18 in |
Description
Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 18 in, Width 4 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Fire Extinguisher Keep Clear, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, 10x7 In., English, U1-1045-RA_10X7 (U1-1045-RA_10X7)
- TINGLEY Full Sized PVC Overshoe, 5.5" High, Chemical Resistant MD (45811)
- LANG TOOLS Foam Mechanics Floor Mat (1167-O)
- TIMBERLAND PRO Size 6W Men's 6 in Work Boot Steel Work Boot, Black (TB040000001)
- ACCUFORM Fire Extinguisher Sign, 12X9", Width: 9" (PSP406)
- ACCUFORM SAFETY SIGN FIRE DEPARTMENT MEXG550RL (MEXG550RL)
- ACCUFORM FIRE EMERGENCY HYDRANT RINGS MFH800YL (MFH800YL)
- ACCUFORM Emergency Alarm Sign, 24 in Height, 4 in Width, Plastic, L-Shaped, English (PSP714)
- ACCUFORM Fire Extinguisher Sign, 18X4", AL, ENG (MFXG580VA)
- ACCUFORM Fire Extinguisher Sign, 8X8" (PSP707)
- NMC Fire Exit Sign (FERARB)
- Accuform Fire Signs