Shop All Fire Signs
This Product is Discontinued
Accuform
Fire Extinguisher Sign, 18 in Height, 7 1/2 in Width, Plastic, V-Shaped, English (Discontinued)
Mfr # PSP315
Zoro # G3819776
This Product is Discontinued
Key Features
- Header No Header
- Legend Fire Extinguisher
- Width 7 1/2 in
- Height 18 in
- Sign Shape V-Shaped
Product Information
- Brand Accuform
- MFR # PSP315
- Zoro # G3819776
- UPC # 846642014124
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 7 1/2 in |
Height | 18 in |
Description
Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 18 in, Width 7 1/2 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, V-Shaped, Header No Header, Legend Fire Extinguisher, Printed Language English, Sign Shape V-Shaped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.