Shop All Fire Signs
Accuform
Fire Extinguisher Sign, 14X5", WHT/R
Mfr # MFXG556VP
Zoro # G1734609
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Fire Extinguisher
- Width 5 in
- Height 14 in
- Sign Shape Rectangle
Product Information
- Brand Accuform
- MFR # MFXG556VP
- Zoro # G1734609
- UPC # 846642083663
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 5 in |
Height | 14 in |
Description
Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 14 in, Width 5 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Fire Extinguisher, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Microflex Supreno, Exam Gloves with Advanced Barrier Protection, 5.5 mil Palm, Nitrile, Powder-Free (SEC-375-L)
- DESIGNOVATIONS Anchor for Square Post, Cast Iron (S200S)
- GLOWEAR BY ERGODYNE Hi-Vis Lime-Blank Reflective Snapback Hat (8933)
- ACCUFORM Fire Extinguisher Sign, 8X8", WHT/R, PS (PSP729)
- ACCUFORM Fire Extinguisher Sign, 18X4", AL, ENG (MFXG584VA)
- ACCUFORM Fire Extinguisher Sign, 10X14", WHT/R (MFXG518VA)
- ACCUFORM CO2 FIRE EXTINGUISHER SYSTEMS MFXG647XV (MFXG647XV)
- ACCUFORM Fire Extinguisher Sign, 6 in Height, 24 in Width, Vinyl, Rectangle, English (PSR273)
- ACCUFORM Fire Extinguisher Sign, 12X9", Width: 9" (PSP406)
- ACCUFORM Emergency Alarm Sign, 24 in Height, 4 in Width, Plastic, L-Shaped, English (PSP714)
- NMC Fire Extinguisher Inside Sign (M28R)
- Accuform Signs