Shop All Fire Signs
Accuform
Fire Extinguisher Sign, 14 in Height, 5 in Width, Vinyl, Rectangle, English
Mfr # MFXG556VS
Zoro # G1734733
product price: $4.49
/ea
Sold in multiples of 3 for $13.47
$13.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Fire Extinguisher
- Width 5 in
- Height 14 in
- Sign Shape Rectangle
Product Information
- Brand Accuform
- MFR # MFXG556VS
- Zoro # G1734733
- UPC # 846642083670
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 5 in |
Height | 14 in |
Depth | 1/250 in |
Description
Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 14 in, Width 5 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Fire Extinguisher, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Realtree EDGE Apex PRO Vibram AGAT Insulated Boot (APMSRTE M 130)
- FALLTECH Fall Protection Harness, L/XL, Polyester (8123BQCL)
- RADIANS Safety Glasses, Smoke Polycarbonate Lens, Uncoated, (IN1-20)
- BERTECH Safety Warning Hazard Floor Tape, 4 In. Wide x 108 Feet Long, Yellow (BERST-4Y)
- ACCUFORM Fire Extinguisher Sign, 12X9", Width: 9" (PSP406)
- ACCUFORM Fire Extinguisher Sign, 8X8", WHT/R, PS (PSP729)
- ACCUFORM Fire Sprinkler Control Valve Sign, R/YEL (MLFX527GF)
- ACCUFORM FDC REFLECTIVE SIGN FIRE DEPARTMENT MEXG542XL (MEXG542XL)
- ACCUFORM Fire Extinguisher Sign, 12X9", WHT/R, Width: 14" (SBPSP391)
- ACCUFORM Fire Hose Sign, 14X5", R/WHT, PLSTC, FH (MFXG597VP)
- ACCUFORM Fire Extinguisher Sign, 18 in Height, 4 in Width, Plastic, L-Shaped, English (PSP426)
- Accuform Fire Signs