Shop All Fire Signs
Accuform
Fire Extinguisher Sign, 12X14", Sign Background Color: Red
Mfr # PSP343
Zoro # G1718658
product price: $34.35
/ea
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Fire Extinguisher
- Width 14 in
- Height 12 in
- Sign Shape V-Shaped
Product Information
- Brand Accuform
- MFR # PSP343
- Zoro # G1718658
- UPC # 846642045937
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 14 in |
Height | 12 in |
Details
Item | Fire Extinguisher Sign |
Header | No Header |
Legend | Fire Extinguisher |
Sign Shape | V-Shaped |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes, V-Shaped |
Printed Language | English |
Sign Background Color | Red |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Thickness | 0.100 in |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
ANSI Compliant | Yes |
Operating Temp. Range | -40 Degrees to 212 Degrees F |
Legend Style | Symbol and Text |
Sign Legend Color | Yellow |
Double-Sided | Yes |
OSHA Compliant | Yes |
Includes | Mounting screws and self-adhesive foam tape |
Sign Legend Text Color | Yellow |
Description
Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 12 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, V-Shaped, Header No Header, Legend Fire Extinguisher, Printed Language English, Sign Shape V-Shaped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 10, 1 PR (B131/10)
- 5.11 Ripstop TDU Pant, TDU Khaki, L S (74003)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Composite Toe Waterproof Work Boot (GB00592 W 115)
- SAFETYSHIRTZ SS360 Basic Class 3 Hoodie, Safety Green, M (45120403M)
- ACCUFORM Emergency Alarm Sign, 24 in Height, 4 in Width, Plastic, L-Shaped, English (PSP714)
- ACCUFORM Fire Extinguisher Sign, 10X14", WHT/R (MFXG518VA)
- ACCUFORM FIRE EMERGENCY HYDRANT RINGS MFH800YL (MFH800YL)
- ACCUFORM Fire Sign, Legend FIRE EXTINGUISHER ARROW, 6 mil Adhesive DuraVinyl, 12 in Height, 4 in Width (MFXG543XV)
- ACCUFORM Fire Extinguisher Sign, 24X7-1/2" (PSP627)
- ACCUFORM Emergency Sign, 12 in Height, 9 in Width, Plastic, L-Shaped, English, Spanish (SBPSP442)
- NMC Fire Door Do Not Block Sign - Bilingual (M436PC)
- Accuform Fire Signs