Shop All Fire Signs
Accuform
Fire Extinguisher Sign, 10X7", R/YEL
Mfr # MLFX534GF
Zoro # G1702759
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Fire Extinguisher
- Width 7 in
- Height 10 in
- Sign Shape Rectangle
Product Information
- Brand Accuform
- MFR # MLFX534GF
- Zoro # G1702759
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 7 in |
Height | 10 in |
Description
Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 10 in, Width 7 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Fire Extinguisher, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Airline Hose, 100 ft. L, 3/8" Inside dia. (996100)
- WRIGHT TOOL Nut Driver Metric Hollow Shaft - 8mm (9242)
- POWERFLARE LED Safety Flare, LED Color Red (PF210-R-O)
- RED KAP U Ss 65/35 Crew Shirt - Blk/Red, 3XL (SY20BR SS 3XL)
- ACCUFORM Fire Blanket Sign, 6X8-1/2", WHT/R, PS (PSP621)
- ACCUFORM IMO Safety Sign, 6"X6", Polyester (MLMR774GE)
- ACCUFORM Fire Extinguisher Sign, 14X10", R/WHT (MFXG516VA)
- ACCUFORM Fire Sprinkler Control Valve Sign, R/YEL (MLFX527GF)
- ACCUFORM Emergency Sign, 12 in Height, 14 in Width, Plastic, V-Shaped, English, Spanish (SBPSP392)
- ACCUFORM Fire Hose Sign, 14X5", R/WHT, PLSTC, FH (MFXG597VP)
- NMC Symbol A Class Swing Fire Door Imo Label (IMO176P)
- Accuform Fire Signs