Shop All Fire Signs
Accuform
Fire Alarm Sign, 14 in Height, 10 in Width, Vinyl, Rectangle, English
Mfr # MFXG904VS
Zoro # G1727049
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Fire Alarm
- Width 10 in
- Height 14 in
- Sign Shape Rectangle
Product Information
- Brand Accuform
- MFR # MFXG904VS
- Zoro # G1727049
- UPC # 846642087609
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Item | Fire Alarm Sign |
Header | No Header |
Legend | Fire Alarm |
Sign Shape | Rectangle |
Sign Material | Vinyl |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | Red |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.004 in |
ANSI Compliant | Yes |
Double-Sided | No |
OSHA Compliant | Yes |
Legend Style | Symbol and Text |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Operating Temp. Range | -20 Degrees to 176 Degrees F |
Sign Legend Color | White |
Sign Legend Text Color | White |
Description
Fire Alarm Sign, Sign Subject Matter Fire Equipment, Height 14 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Fire Alarm, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Gloves, PR, Thumb Style: Wing (13573X)
- MECHANIX WEAR Mechanics Gloves, M, Black/Red, Trek Dry(R)/TPR (MPT-52-009)
- NMC Notice All Visitors Must Register At Office Sign, NGA12P (NGA12P)
- LYLE Enter Sign For Parking Lots, 6 in H, 18 in W, Aluminum, Horizontal Rectangle, T1-1857-DG_18x6 (T1-1857-DG_18x6)
- ACCUFORM SAFETY SIGN FIRE ALARM PANEL INSIDE MEXG516XT (MEXG516XT)
- ACCUFORM Spanish-Bilingual Fire Extinguisher Sign, 18 in Height, 4 in Width, Aluminum, Rectangle (SBMFXG934VA)
- ACCUFORM Fire Extinguisher Sign, 18 in Height, 4 in Width, Plastic, L-Shaped, English (PSP426)
- ACCUFORM Fire Extinguisher Sign, 24X7-1/2" (PSP627)
- ACCUFORM FDC REFLECTIVE SIGN FIRE DEPARTMENT MEXG542XL (MEXG542XL)
- ACCUFORM Emergency Sign, Weather Shelter Area, 8X8 (PSP252)
- LYLE Fire Extinguisher Sign, 14x10 In. (U1-1010-RD_10X14)
- Accuform Fire Signs