Shop All Exit Signs
Accuform
Exit Sign, Not An Exit, 7"X10
Mfr # MEXT910VP
Zoro # G1701623
product price: $8.99
/ea
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Not An Exit
- Width 10"
- Height 7"
- Sign Shape Rectangle
Product Information
- Brand Accuform
- MFR # MEXT910VP
- Zoro # G1701623
- UPC # 846642008277
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Not An Exit Sign |
Header | No Header |
Legend | Not An Exit |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055" |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Double-Sided | No |
OSHA Compliant | Yes |
Sign Legend Color | Red |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
ANSI Compliant | Yes |
Legend Style | Text |
Sign Legend Text Color | Red |
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Not An Exit, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Hi-Vis Cut Resistant Impact Mechanics Gloves, A9 Cut Level, Uncoated, S, 1 PR (PD2905AS)
- DURABLE OFFICE PRODUCTS Sign Holder, 8-1/2" x 11", PVC, PK2 (4772132)
- HEXARMOR Cut Resistant Gloves, A9 Cut Level, Uncoated, XL, 1 PR (4041-XL (10))
- INDUSTRIAL SCIENTIFIC Gas Regulator, 0.5Lpm (18105841)
- ACCUFORM Exit Sign, Exit, 7"X10 (MADC531VA)
- ACCUFORM Exit Sign, English, 10 in W, 7 in H, Plastic, Yellow (MEXT916GP)
- ACCUFORM Exit Sign, Exit, 7"X10 (MADC500GF)
- ACCUFORM MEXT906VS Safety Sign, EXIT, 10 X 14, Vinyl (MEXT906VS)
- ACCUFORM Directional Arrow Sign, No Text, 14" W, 10" H, Aluminum, White (MEXT583VA)
- ACCUFORM SAFETY SIGN EMERGENCY EXIT KEEP FRMEXT554VP (FRMEXT554VP)
- NMC Exit Only Sign (TM76G)
- Accuform Signs