Shop All Exit Signs
Accuform
Exit Sign, No Exit, 10"X14
Mfr # MADC529VP
Zoro # G1714223
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Exit
- Width 14"
- Height 10"
- Sign Shape Rectangle
Product Information
- Brand Accuform
- MFR # MADC529VP
- Zoro # G1714223
- UPC # 846642083632
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | No Exit Sign |
Header | No Header |
Legend | No Exit |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055" |
Double-Sided | No |
ANSI Compliant | Yes |
Legend Style | Text |
OSHA Compliant | Yes |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
Sign Legend Color | Red |
Sign Legend Text Color | Red |
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Exit, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Vest with Pockets, Economy, Hi-Viz, Lime, M (61629)
- ANSELL Sol-Vex Unsupported Nitrile Gloves, Green, XL (117276)
- AZUSA SAFETY White Goatskin Leather TIG Welding Gloves with Yellow 4" Split Leather Cuff, L (WTIG)
- 5.11 Tactical Boots, 13, E, Black, Plain, Mens, PR (12391)
- ACCUFORM Exit Sign, Exit, 7"X10 (MEXT562VP)
- ACCUFORM Not An Exit Sign, English, 14" W, 10" H, Plastic, Red (MEXT444VP)
- ACCUFORM Directional Arrow Sign, No Text, 10" W, 7" H, Aluminum, White (MEXT556VA)
- ACCUFORM Exit Sign (219098-7X10S)
- ACCUFORM Exit Sign, Alarm Will Sound, 10"X14 (MEXT921VP)
- ACCUFORM Exit Sign, Emergency Exit, 3-1/2"X10 (MLEX524GF)
- LYLE Emergency Sign, 5x7in, Reflective Sheeting (U7-1086-RD_7X5)
- Accuform Signs