Shop All Exit Signs
Accuform
Exit Sign, Exit, 7"X10
Mfr # MEXT562VA
Zoro # G1713873
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Exit
- Width 10"
- Height 7"
- Sign Shape Rectangle
Product Information
- Brand Accuform
- MFR # MEXT562VA
- Zoro # G1713873
- UPC # 846642008147
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Exit Sign |
Header | No Header |
Legend | Exit |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Red |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.040" |
Sign Legend Color | White |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Legend Style | Text |
ANSI Compliant | Yes |
Double-Sided | No |
OSHA Compliant | Yes |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
Sign Legend Text Color | White |
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Exit, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Danger Tag By The Roll, 6-1/4 x 3, PK100 (43Z193)
- 3M PROTECTA Dual-ring Tie-Off Adaptor (2190102)
- MOXIE TRADES Size 10 Women's 6 in Work Boot Steel Work Boot, Pink (50162)
- CONDOR Protective Sleeve, Universal, Natural, 18"L (60EX98)
- ACCUFORM Exit Sign, No Exit, 10"X14 (MADC529VP)
- ACCUFORM Exit Sign, Alarm Will Sound, 10"X14 (MEXT921VP)
- ACCUFORM Exit Sign, Exit, 7"X10 (MADC531VP)
- ACCUFORM Exit Sign, Exit, 7"X10 (MADC531VA)
- ACCUFORM Notice Sign, Not An Exit, 7"X10 (MADM401VA)
- ACCUFORM Not An Exit Sign, English, 14" W, 10" H, Plastic, Red (MEXT444VP)
- NMC Exit (With Right Arrow), 10X10, Ps Glow (GL17P)
- Accuform Exit Signs