Shop All Exit Signs
Accuform
Exit Sign, Exit, 7"X10
Mfr # MADC500GF
Zoro # G1714783
product price: $12.19
/ea
Sold in multiples of 2 for $24.38
$24.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Exit
- Width 10"
- Height 7"
- Sign Shape Rectangle
Product Information
- Brand Accuform
- MFR # MADC500GF
- Zoro # G1714783
- UPC # 846642040116
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Exit Sign |
Header | No Header |
Legend | Exit |
Sign Shape | Rectangle |
Sign Material | Vinyl |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Thickness | 0.01 in |
OSHA Compliant | Yes |
Operating Temp. Range | -30 Degrees to 175 Degrees F |
ANSI Compliant | Yes |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Legend Style | Text |
Double-Sided | No |
Sign Legend Color | Red |
Sign Legend Text Color | Red |
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 7 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Exit, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, 12PK (9673XL)
- ERGODYNE ProFlex 1505 Low-Profile Weight Lifters Back Support, Black, XL (11494)
- CAROLINA SHOE Wrk Boots, Mens, 11.5, EEEE, Insulatd, Brn, PR (CA4821)
- JUSTRITE Bung Cap, 4in.H, Electro Zinc Plated, PK2 (29925)
- ACCUFORM Directional Arrow Sign, No Text, 10" W, 3-1/2" H, Vinyl, Green (MLAD500GF)
- ACCUFORM Not An Exit Sign, English, Spanish, 10" W, 14" H, Plastic, Yellow (SBMEXT527GP)
- ACCUFORM Emergency Exit Sign, English, 36" W, 24" H, Plastic, White (MEXT599VP)
- ACCUFORM Exit Sign, Exit, 7"X10 (MADC531VA)
- ACCUFORM Not An Exit Sign, English, 10" W, 7" H, Vinyl, Yellow (MEXT916GF)
- ACCUFORM Directional Arrow Sign, No Text, 14" W, 10" H, Plastic, Red (MADM485VP)
- NMC Emergency Exit Only Alarm Will Sound Sign (M85RB)
- Accuform Signs