Shop All Exit Signs
Accuform
Exit Sign, English, 10 in W, 7 in H, Plastic, Yellow
Mfr # MEXT916GP
Zoro # G1714178
original price:
$11.10
6% off
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Not An Exit
- Width 10"
- Height 7"
- Sign Shape Rectangle
Product Information
- Brand Accuform
- MFR # MEXT916GP
- Zoro # G1714178
- UPC # 846642040208
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Not An Exit Sign |
Header | No Header |
Legend | Not An Exit |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Thickness | 0.07 in |
Operating Temp. Range | -50 Degrees to 190 Degrees F |
Double-Sided | No |
Sign Legend Color | Red |
OSHA Compliant | Yes |
ANSI Compliant | Yes |
Legend Style | Text |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Sign Legend Text Color | Red |
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Not An Exit, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CESTUS Work Gloves , Boxx #4041 PR (4041 L)
- ANSELL Microflex Supreno, Nitrile Exam Gloves, 5.5 mil Palm, Nitrile, Powder-Free, L, 50 PK, Violet Blue (SEC-375-L)
- DUNLOP Size 3 Men's Plain Rubber Boot, Blue (8908500)
- PIP Cold Protection Gloves, Thinsulate Lining, M, 12PK (78-3927/M)
- ACCUFORM Exit Sign, No Exit, 7"X10 (MADC522VS)
- ACCUFORM Exit Sign, Exit, 7"X10 (MADC500GF)
- ACCUFORM Exit Sign, Emergency Exit, 10"X14 (MLEX571GF)
- ACCUFORM Exit Sign (219098-7X10S)
- ACCUFORM Exit Sign, Alarm Will Sound, 10"X14 (MEXT921VP)
- ACCUFORM Not An Exit Sign, English, 14" W, 10" H, Plastic, Red (MEXT444VP)
- CONDOR Safety Sign, 10 in x 14 in, Vinyl (467U83)
- Accuform Signs